Motor Run Capacitor, 440v, 10uF

Item #: 1025392
Cat #: 45100H
UPC: 095247413294
Sign In or Register to view pricing and more.
Documents & Guides
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 10uF

Overview

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 10uF
These single capacitance oval, metal can capacitors are designed for continuous run
Also known as: 095247413294, 45100H

Specifications

Volts AC: 440
Type: Capacitor, Motor Run
Microfarads: 10 uF
Volts AC: 440
Microfarads: 10 uF
Type: Capacitor, Motor Run

Customer Reviews

No reviews for this product
(0)