Capacitor - Single Capacitance

22 Found
DiversiTech

Motor Run Capacitor 440v 20uF

Item #: 1309661
CAT #: T45200H
UPC: 095247413409
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 5uF

Item #: 1025389
CAT #: 45050H
UPC: 095247413447
Sign In or Register to view pricing and more.
Jan Fan

7.5 MF Fan Motor Capacitor

Item #: 677841
CAT #: JF-CAP-HE
UPC:
Sign In or Register to view pricing and more.
DiversiTech

7.5MFD 37044 Run Capacitor 370/440V Oval

Item #: 1966104
CAT #: 36-7-370440
UPC: 777980032979
Sign In or Register to view pricing and more.
Morris Products

MTR RUN CAP OVAL 5UF 370/440

Item #: 2194103
CAT #: T45050HU
UPC: 095247149155
Sign In or Register to view pricing and more.
DiversiTech

20MFD 12014 12037 Run Capacitor 370/440V Oval

Item #: 1957267
CAT #: 36-20-370440
UPC: 777980032931
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 15uF

Item #: 1028292
CAT #: 37150H
UPC: 095247413454
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 10uF

Item #: 1025399
CAT #: 37100H
UPC: 095247413492
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 5uF

Item #: 1025396
CAT #: 37050H
UPC: 095247413508
Sign In or Register to view pricing and more.
DiversiTech

15MFD 12010 12034 Run Capacitor 370/440V Oval

Item #: 1933192
CAT #: 36-15-370440
UPC: 777980033013
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 7.5uF

Item #: 1025406
CAT #: 37075R
UPC: 095247071241
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 30uF

Item #: 1025403
CAT #: 37300R
UPC: 095247071333
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440v, 10uF

Item #: 1025392
CAT #: 45100H
UPC: 095247413294
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 40uF

Item #: 1432954
CAT #: T37400R
UPC: 095247071357
Sign In or Register to view pricing and more.
DiversiTech

DIV 45700H MTR RUN CAPACITOR OVAL 70UF 440V

Item #: 1815600
CAT #: T45700H
UPC: 095247084180
Sign In or Register to view pricing and more.
DiversiTech

5MFD 12005 12029 Run Capacitor 370/440V Oval

Item #: 1966103
CAT #: 36-5-370440
UPC: 777980032962
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor 440v 20uF

Diversitech 45200H Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 20uF
Item #: 1309661
CAT #: T45200H
UPC: 095247413409
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440V, 5uF

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 5uF
Item #: 1025389
CAT #: 45050H
UPC: 095247413447
Sign In or Register to view pricing and more.
Jan Fan

7.5 MF Fan Motor Capacitor

7.5 Microfarad Fan Motor Capacitor
Item #: 677841
CAT #: JF-CAP-HE
UPC:
Sign In or Register to view pricing and more.
DiversiTech

7.5MFD 37044 Run Capacitor 370/440V Oval

Rotom 36-7-370440 Run Capacitor, Oval, 7.5MFD, 370/440V
Item #: 1966104
CAT #: 36-7-370440
UPC: 777980032979
Sign In or Register to view pricing and more.
Morris Products

MTR RUN CAP OVAL 5UF 370/440

MTR RUN CAP OVAL 5UF 370/440
Item #: 2194103
CAT #: T45050HU
UPC: 095247149155
Sign In or Register to view pricing and more.
DiversiTech

20MFD 12014 12037 Run Capacitor 370/440V Oval

Rotom 36-20-370440 Run Capacitor, Oval, 20MFD, 370/440V
Item #: 1957267
CAT #: 36-20-370440
UPC: 777980032931
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 15uF

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 370V, Microfarads: 15uF
Item #: 1028292
CAT #: 37150H
UPC: 095247413454
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 10uF

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 370V, Microfarads: 10uF
Item #: 1025399
CAT #: 37100H
UPC: 095247413492
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 5uF

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 370V, Microfarads: 5uF
Item #: 1025396
CAT #: 37050H
UPC: 095247413508
Sign In or Register to view pricing and more.
DiversiTech

15MFD 12010 12034 Run Capacitor 370/440V Oval

Rotom 36-15-370440 Run Capacitor, Oval, 15MFD, 370/440V
Item #: 1933192
CAT #: 36-15-370440
UPC: 777980033013
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 7.5uF

Motor Run Capacitor, Single Capacitance, Round, Voltage Rating: 370V, Microfarads: 7.5uF
Item #: 1025406
CAT #: 37075R
UPC: 095247071241
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 30uF

Motor Run Capacitor, Single Capacitance, Round, Voltage Rating: 370V, Microfarads: 30uF
Item #: 1025403
CAT #: 37300R
UPC: 095247071333
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 440v, 10uF

Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 10uF
Item #: 1025392
CAT #: 45100H
UPC: 095247413294
Sign In or Register to view pricing and more.
DiversiTech

Motor Run Capacitor, 370V, 40uF

Motor Run Capacitor, 370V, Round, 40µF, Single Capacitance
Item #: 1432954
CAT #: T37400R
UPC: 095247071357
Sign In or Register to view pricing and more.
DiversiTech

DIV 45700H MTR RUN CAPACITOR OVAL 70UF 440V

DIV 45700H MTR RUN CAPACITOR OVAL 70UF 440V
Item #: 1815600
CAT #: T45700H
UPC: 095247084180
Sign In or Register to view pricing and more.
DiversiTech

5MFD 12005 12029 Run Capacitor 370/440V Oval

Rotom 36-5-370440 Run Capacitor, Oval, 5MFD, 370/440V
Item #: 1966103
CAT #: 36-5-370440
UPC: 777980032962
Sign In or Register to view pricing and more.
Page 1 of 2
22 Items found