Motor Start Capacitor, 125V, 161-193 uF

Item #: 1154734
Cat #: 161-193
UPC: 095247070732
Sign In or Register to view pricing and more.
Documents & Guides
Diversitech 161-193 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 161-193 uF

Overview

Diversitech 161-193 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 161-193 uF
This electrolytic, non-polarized capacitor is designed for normal intermittent service on single-phase AC motor starting circuits. Features a round, molded case that protects it from oil, dirt, moisture, and grease. Motor start capacitor lets the motor turn on and off rapidly, and helps the motor run more efficiently.
Also known as: 095247070732, 161-193

Specifications

Type: Capacitor, Start
Volts AC Range: 110, 125
Microfarads: 161-193 uF
Type: Capacitor, Start
Microfarads: 161-193 uF
Volts AC Range: 110, 125

Customer Reviews

No reviews for this product
(0)