Motor Capacitors & Accessories
61 Found
DiversiTech
45/5MFD Run Capacitor 370/440V Round
Item #: 2018755
CAT #: 36-455R3744
UPC: 777980034553
Sign In or Register to view pricing and more.
Morris Products
RUN CAP DC 30+5 MF 370/440 OVA
Item #: 2194556
CAT #: 36-30-5-3744
UPC: 777980033167
Sign In or Register to view pricing and more.
DiversiTech
Motor Run Capacitors - 370Vac
Item #: 1414576
CAT #: T37150R
UPC: 095247071289
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 125V, 460-552 uF
Item #: 1309639
CAT #: T460-552
UPC: 095247071913
Sign In or Register to view pricing and more.
Morris Products
RUN CAP DC 40+5 MF 370/440 OVA
Item #: 2194558
CAT #: 36-40-5-3744
UPC: 777980033686
Sign In or Register to view pricing and more.
DiversiTech
Motor Run Capacitor 440v 20uF
Item #: 1309661
CAT #: T45200H
UPC: 095247413409
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 330V, 108-130 uF
Item #: 1309645
CAT #: T108-130330
UPC: 095247070619
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 125V, 590-708 uF
Item #: 1309640
CAT #: T590-708
UPC: 095247073870
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 250V, 124-156 uF
Item #: 1309642
CAT #: T124-156220
UPC: 095247070657
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 330V, 189-227 uF
Item #: 1309649
CAT #: T189-227330
UPC: 095247070794
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 125V, 708-850 uF
Item #: 1309641
CAT #: T708-850
UPC: 095247075522
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 250V, 161-193 uF
Item #: 1168198
CAT #: T161-193220
UPC: 095247070749
Sign In or Register to view pricing and more.
DiversiTech
Motor Run Capacitor, 440V, 5uF
Item #: 1025389
CAT #: 45050H
UPC: 095247413447
Sign In or Register to view pricing and more.
DiversiTech
Motor Run Capacitor, 440V, 60+5uF
Item #: 1025402
CAT #: 4JR0560
UPC: 095247091386
Sign In or Register to view pricing and more.
Jan Fan
7.5 MF Fan Motor Capacitor
Item #: 677841
CAT #: JF-CAP-HE
UPC:
Sign In or Register to view pricing and more.
DiversiTech
7.5MFD 37044 Run Capacitor 370/440V Oval
Item #: 1966104
CAT #: 36-7-370440
UPC: 777980032979
Sign In or Register to view pricing and more.
DiversiTech
45/5MFD Run Capacitor 370/440V Round
Rotom 36-455R3744 Dual Run Capacitor, Round, 45/5MFD, 370/440V
Item #: 2018755
CAT #: 36-455R3744
UPC: 777980034553
Category:
Dual Capacitance Motor Run Capacitors
Sign In or Register to view pricing and more.
Morris Products
RUN CAP DC 30+5 MF 370/440 OVA
RUN CAP DC 30+5 MF 370/440 OVA
Item #: 2194556
CAT #: 36-30-5-3744
UPC: 777980033167
Category:
Dual Capacitance Motor Run Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Run Capacitors - 370Vac
Motor Run Capacitors - 370Vac, Single Capacitance, Metal, Round Can
Item #: 1414576
CAT #: T37150R
UPC: 095247071289
Category:
Dual Capacitance Motor Run Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 125V, 460-552 uF
Diversitech 460-552 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 460-552 uF
Item #: 1309639
CAT #: T460-552
UPC: 095247071913
Category:
Motor Start Capacitors
Sign In or Register to view pricing and more.
Morris Products
RUN CAP DC 40+5 MF 370/440 OVA
RUN CAP DC 40+5 MF 370/440 OVA
Item #: 2194558
CAT #: 36-40-5-3744
UPC: 777980033686
Category:
Dual Capacitance Motor Run Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Run Capacitor 440v 20uF
Diversitech 45200H Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 20uF
Item #: 1309661
CAT #: T45200H
UPC: 095247413409
Category:
Capacitor - Single Capacitance
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 330V, 108-130 uF
Diversitech 108-130330 Motor Start Capacitor, Voltage Rating: 330V, Microfarads: 108-130 uF
Item #: 1309645
CAT #: T108-130330
UPC: 095247070619
Category:
Motor Start Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 125V, 590-708 uF
Diversitech 590-708 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 590-708 uF
Item #: 1309640
CAT #: T590-708
UPC: 095247073870
Category:
Motor Start Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 250V, 124-156 uF
Diversitech 124-156220 Motor Start Capacitor, Voltage Rating: 220V/250V, Microfarads: 124-156 uF
Item #: 1309642
CAT #: T124-156220
UPC: 095247070657
Category:
Motor Start Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 330V, 189-227 uF
Diversitech 189-227330 Motor Start Capacitor, Voltage Rating: 330V, Microfarads: 189-227 uF
Item #: 1309649
CAT #: T189-227330
UPC: 095247070794
Category:
Motor Start Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 125V, 708-850 uF
Diversitech 708-850 Motor Start Capacitor, Voltage Rating: 110V/125V, Microfarads: 708-850 uF
Item #: 1309641
CAT #: T708-850
UPC: 095247075522
Category:
Motor Start Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Start Capacitor, 250V, 161-193 uF
Diversitech 161-193220 Motor Start Capacitor, Voltage Rating: 220V/250V, Microfarads: 161-193 uF
Item #: 1168198
CAT #: T161-193220
UPC: 095247070749
Category:
Motor Start Capacitors
Sign In or Register to view pricing and more.
DiversiTech
Motor Run Capacitor, 440V, 5uF
Motor Run Capacitor, Single Capacitance, Oval, Voltage Rating: 440V, Microfarads: 5uF
Item #: 1025389
CAT #: 45050H
UPC: 095247413447
Category:
Capacitor - Single Capacitance
Sign In or Register to view pricing and more.
DiversiTech
Motor Run Capacitor, 440V, 60+5uF
Motor Run Capacitor, Dual Capacitance, Round, Voltage Rating: 440V, Microfarads 60+5uF
Item #: 1025402
CAT #: 4JR0560
UPC: 095247091386
Category:
Dual Capacitance Motor Run Capacitors
Sign In or Register to view pricing and more.
Jan Fan
7.5 MF Fan Motor Capacitor
7.5 Microfarad Fan Motor Capacitor
Item #: 677841
CAT #: JF-CAP-HE
UPC:
Category:
Capacitor - Single Capacitance
Sign In or Register to view pricing and more.
DiversiTech
7.5MFD 37044 Run Capacitor 370/440V Oval
Rotom 36-7-370440 Run Capacitor, Oval, 7.5MFD, 370/440V
Item #: 1966104
CAT #: 36-7-370440
UPC: 777980032979
Category:
Capacitor - Single Capacitance
Sign In or Register to view pricing and more.