Complete illuminated push button, Harmony XB6

Item #: 493925
Cat #: XB6CF5B1B
UPC: 785901357063
Sign In or Register to view pricing and more.
Documents & Guides
Complete illuminated push button, Harmony XB6, yellow square flush illum pushbutton Ø 16 latching 1 NO 12...24 V *** Discontinued ***

Overview

Complete illuminated push button, Harmony XB6, yellow square flush illum pushbutton Ø 16 latching 1 NO 12...24 V *** Discontinued ***
Also known as: 785901357063, XB6CF5B1B

Specifications

Mounting: Panel
Amps: 10
Type: LED, Square, Pushbutton
Poles: 1
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Type: LED, Square, Pushbutton
Material: Plastic
Volts AC: 600
Color: Yellow
Amps: 10
Poles: 1
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)