Complete illuminated push button, Harmony XB6, green square flush, 16mm, spring return 1NO 12...24V

Item #: 493926
Cat #: XB6CW3B1B
UPC: 785901356066
Sign In or Register to view pricing and more.
Complete illuminated push button, Harmony XB6, green square flush, 16mm, spring return 1NO 12...24V

Overview

Complete illuminated push button, Harmony XB6, green square flush, 16mm, spring return 1NO 12...24V
This Harmony XB6 green, complete illuminated push button is part of the range diameter 16mm plastic, Harmony XB6 modular. It has a square head shape, with a flush spring return push and is supplied with an integral LED. It features 1 NO slow break contact and faston connection type. Its reduced diameter 16mm makes it suitable to applications where less space is available for mounting, like small machines and control panels. This range comes with good color purity and offers the advantage of LED brightness. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65.
Also known as: 785901356066, XB6CW3B1B

Specifications

Mounting: Panel
Amps: 10
Color: Green
Volts DC Range: 24, 12
Type: LED, Square, Pushbutton
Poles: 1
Material: Plastic
Size: 16 mm
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Color: Green
Type: LED, Square, Pushbutton
Material: Plastic
Volts AC: 600
Amps: 10
Volts DC Range: 24, 12
Poles: 1
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)