Push Button, illuminated, Harmony XB6, 16mm, Green, Square Flush, Momentary, 12-24V

Item #: 282766
Cat #: ZB6CW3
UPC: 785901361961
Sign In or Register to view pricing and more.
Push Button, illuminated, Harmony XB6, 16 mm, Green, Square Flush, Momentary, 12 - 24 Volt, Unmarked

Overview

Push Button, illuminated, Harmony XB6, 16 mm, Green, Square Flush, Momentary, 12 - 24 Volt, Unmarked
This Harmony ZB6CW3 is a green square flush illuminated push button head, spring return, 12V to 24V. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Also known as: 785901361961, ZB6CW3

Specifications

Mounting: Panel
Color: Green
Material: Plastic
Size: 16 mm
Type: Pushbutton, Square Flush
Standards: California Proposition 65
Mounting: Panel
Material: Plastic
Type: Pushbutton, Square Flush
Color: Green
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)