PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS

Item #: 913427
Cat #: XB6DA31B
UPC: 785901325635
Sign In or Register to view pricing and more.
PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS

Overview

PUSHBUTTON 240VAC 1.5AMP XB6 +OPTIONS
Also known as: 785901325635, XB6DA31B

Specifications

Mounting: Panel
Size: 16 mm
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Standards: California Proposition 65
Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Size: 16 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)