This product may not be available in all locations.
2
more
Push button, Harmony XB4, metal, flush, green, 22mm, spring return, unmarked, 1NO+1NC
Item #:
142792
Cat #:
XB4BA35
UPC:
785901541332
Sign In or Register to view pricing and more.
Documents & Guides
Push button, Harmony XB4, metal, flush, green, 22mm, spring return, unmarked, 1NO+1NC
Overview
Push button, Harmony XB4, metal, flush, green, 22mm, spring return, unmarked, 1NO+1NC
This push-button provides an ergonomic interface for controlling your machines Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections High performance International standards & certifications ( Marine certification, IP66, Type 13 and 4X)
Also known as: 785901541332, XB4BA35
Specifications
Size: | 22 mm |
Standards: | California Proposition 65 |
Size: | 22 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)