Illuminated push button, XB5, plastic, flush, green, 22mm, universal LED, plain lens

Item #: 391186
Cat #: XB5AW33G5
UPC: 785901384359
Sign In or Register to view pricing and more.
Illuminated push button, Harmony XB5, plastic, flush, green, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC

Overview

Illuminated push button, Harmony XB5, plastic, flush, green, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC
This Harmony XB5, illuminated modular green push button operates with a spring return mechanism, is supplied with 110V to 120V AC, uses a universal LED and screw clamp terminals. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384359, XB5AW33G5

Specifications

Mounting: Panel
Type: Flush, Illuminated, Pushbutton
Amps: 10
Color: Green
Size: 22.5 mm
Volts AC: 120, 600
Poles: 1
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Size: 22.5 mm
Poles: 1
Type: Flush, Illuminated, Pushbutton
Color: Green
Volts AC: 120, 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)