This product may not be available in all locations.
Illuminated push button, Harmony XB5, plastic, flush, green, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC
Item #:
391186
Cat #:
XB5AW33G5
UPC:
785901384359
Sign In or Register to view pricing and more.
Documents & Guides
Illuminated push button, Harmony XB5, plastic, flush, green, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC
Overview
Illuminated push button, Harmony XB5, plastic, flush, green, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC
This Harmony XB5, illuminated modular green push button operates with a spring return mechanism, is supplied with 110V to 120V AC, uses a universal LED and screw clamp terminals. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384359, XB5AW33G5
Specifications
Mounting: | Panel |
Type: | Flush, Illuminated, Pushbutton |
Amps: | 10 |
Color: | Green |
Size: | 22.5 mm |
Volts AC: | 120, 600 |
Poles: | 1 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Amps: | 10 |
Size: | 22.5 mm |
Poles: | 1 |
Type: | Flush, Illuminated, Pushbutton |
Color: | Green |
Volts AC: | 120, 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)