Illuminated push button, XB5, plastic, orange flush, 22mm, universal LED, plain lens

Item #: 391204
Cat #: XB5AW35G5
UPC: 785901384755
Sign In or Register to view pricing and more.
Illuminated push button, Harmony XB5, plastic, orange flush, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC

Overview

Illuminated push button, Harmony XB5, plastic, orange flush, 22mm, universal LED, plain lens, 1NO + 1NC, 110...120V AC
This Harmony XB5, illuminated modular orange push button operates with a spring return mechanism, is supplied with 110V to 120V AC, uses an integral LED and screw clamp terminals. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901384755, XB5AW35G5

Specifications

Mounting: Panel
Type: Flush, Illuminated, Pushbutton
Amps: 10
Size: 22.5 mm
Volts AC: 120, 600
Poles: 1
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Amps: 10
Volts AC: 120, 600
Standards: California Proposition 65
Type: Flush, Illuminated, Pushbutton
Size: 22.5 mm
Poles: 1
Color: Yellow

Customer Reviews

No reviews for this product
(0)