This product may not be available in all locations.
Head for illuminated push button, XB4, metal, green projecting, 22mm, universal LED, spring return
Item #:
387079
Cat #:
ZB4BW133
UPC:
785901353898
Sign In or Register to view pricing and more.
Documents & Guides
Head for illuminated push button, Harmony XB4, metal, green projecting, 22mm, universal LED, spring return, plain lens
Overview
Head for illuminated push button, Harmony XB4, metal, green projecting, 22mm, universal LED, spring return, plain lens
This Harmony XB4, plain lens illuminated projecting green button head operates with a spring return / impulse mechanism. This illuminated button head for integral LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color and by touch due to projecting element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901353898, ZB4BW133
Specifications
IP/NEMA Rating: | IP66 |
Mounting: | Panel |
Type: | Extended, Illuminated, Pushbutton |
Size: | 22.5 mm |
Material: | Chrome |
Color: | White |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66 |
Type: | Extended, Illuminated, Pushbutton |
Material: | Chrome |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 22.5 mm |
Color: | White |
Customer Reviews
No reviews for this product
(0)