Push Button, Momentary, Mushroom Red Head, 22.5mm, 1NO/2NC Contacts

Item #: 478527
Cat #: M22-DP-R-K12
UPC: 786685282367
Sign In or Register to view pricing and more.
Push Button, Mushroom Head, Red, Momentary, 1 Normally Open, 2 Normally Closed, Contact Blocks, 22.5 mm

Overview

Push Button, Mushroom Head, Red, Momentary, 1 Normally Open, 2 Normally Closed, Contact Blocks, 22.5 mm
Also known as: 786685282367, M22-DP-R-K12

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Poles: 3
Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: M22
Type: Mushroom, Momentary, Pushbutton
Volts AC: 600
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Poles: 3
Amps: 10
Family / Style: M22
Volts AC: 600
Mounting: Panel
Color: Red
Size: 22.5 mm
Type: Mushroom, Momentary, Pushbutton

Customer Reviews

No reviews for this product
(0)