Push Button, Illuminated, LED Red, 40mm Mushroom, Operator Only

Item #: 21430
Cat #: ZB4BW643
UPC: 785901666615
Sign In or Register to view pricing and more.
Push Button, Push-Pull, Illuminated, LED Red, 40mm Mushroom, 22.5 mm, Operator Only

Overview

Push Button, Push-Pull, Illuminated, LED Red, 40mm Mushroom, 22.5 mm, Operator Only
Also known as: 785901666615, ZB4BW643

Specifications

Mounting: Panel
Color: Red
Size: 22.5 mm
Type: Operator Only, Push-Pull, Pushbutton
Diameter: 40 mm
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Diameter: 40 mm
Color: Red
Type: Operator Only, Push-Pull, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)