This product may not be available in all locations.
Push Button, Twist to Release, Mushroom 40mm Red, 22.5mm, Plastic
Item #:
70976
Cat #:
800FP-MT44PX01
UPC:
662468121583
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Twist to Release, Non-illuminated, 40 mm Mushroom Head, Red, 22.5 mm, Latch Mount, 1 Normally Closed Contact, Plastic, NEMA 4/4X/13, IP66
Overview
Push Button, Twist to Release, Non-illuminated, 40 mm Mushroom Head, Red, 22.5 mm, Latch Mount, 1 Normally Closed Contact, Plastic, NEMA 4/4X/13, IP66
Also known as: 662468121583, 800FP-MT44PX01
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Color: | Red |
Amps: | 10 |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Type: | Mushroom, Twist to Release, Pushbutton |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Size: | 22.5 mm |
Material: | Plastic |
Mounting: | Panel |
Amps: | 10 |
Family / Style: | 800F |
Type: | Mushroom, Twist to Release, Pushbutton |
Customer Reviews
No reviews for this product
(0)