Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic

Item #: 70812
Cat #: 800FP-MT44PX11S
UPC: 662468121620
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist to Release, 40 mm Red Mushroom Head, Plastic Latch Mount, 22.5 mm, 1Normally Open, 1 Normally Closed, Self Monitoring, Contact Block

Overview

Push Button, Push-Pull/Twist to Release, 40 mm Red Mushroom Head, Plastic Latch Mount, 22.5 mm, 1Normally Open, 1 Normally Closed, Self Monitoring, Contact Block
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MT44PX11S from Rockwell Automation® is a 40 mm twist to release e-stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121620, 800FP-MT44PX11S

Specifications

Type: Tape, Wire Marker
Width: 1 in
Family / Style: 800F
Length: 5 in
Type: Tape, Wire Marker
Family / Style: 800F
Width: 1 in
Length: 5 in

Customer Reviews

No reviews for this product
(0)