Push Button, Green, Flush, Metal Operator, Metal Latch, 1 NO

Item #: 71223
Cat #: 800FM-F3MX10
UPC: 662468120869
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Green Flush, Metal Operator, Metal Latch, 1 Normally Open Contact, Screw Terminal Connections, Complete Device

Overview

Push Button, Green Flush, Metal Operator, Metal Latch, 1 Normally Open Contact, Screw Terminal Connections, Complete Device
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F3MX10 from Rockwell Automation® is a green, 22 mm momentary push button. It is a blank flush push button with no power module. And it has a screw contact block and metal latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120869, 800FM-F3MX10

Specifications

Type: Flush, Pushbutton
Amps: 10
Color: Green
Size: 22.5 mm
Family / Style: 800F
Type: Flush, Pushbutton
Color: Green
Family / Style: 800F
Amps: 10
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)