This product may not be available in all locations.
800F Mom PB, Illuminated, Extended, 1 NO / 1 NC, White LED, Clear,
Item #:
69001
Cat #:
800FM-LE7MN3WX11
UPC:
781180779190
Sign In or Register to view pricing and more.
Documents & Guides
800F Mom PB, Illuminated, Extended, 1 NO / 1 NC, White LED, Clear, Int LED, Metal, 24 V, Metal Latch
Overview
800F Mom PB, Illuminated, Extended, 1 NO / 1 NC, White LED, Clear, Int LED, Metal, 24 V, Metal Latch
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LE7MN3WX11 from Rockwell Automation® is a 24 V AC/DC (incandescent or LED), white, 22 mm illuminated extended momentary push button. It is an integrated LED module with a screw contact block and metal latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180779190, 800FM-LE7MN3WX11
Specifications
Family / Style: | 800F |
Type: | Assembled Round Pushbuttons |
Family / Style: | 800F |
Type: | Assembled Round Pushbuttons |
Customer Reviews
No reviews for this product
(0)