Push Button, Flush Black Head, Plastic Mount, 1NO/1NC Contacts

Item #: 76747
Cat #: 800FP-F2PQ11
UPC: 781180979088
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Black, Flush Head, No Legend, Plastic Latch Mount, with 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm

Overview

Push Button, Black, Flush Head, No Legend, Plastic Latch Mount, with 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm
Also known as: 781180979088, 800FP-F2PQ11

Specifications

Material: Die Cast Aluminum
Type: Service Entrance Cap, Clamp-On
Family / Style: 800F
Material: Die Cast Aluminum
Family / Style: 800F
Type: Service Entrance Cap, Clamp-On

Customer Reviews

No reviews for this product
(0)