Push Button, Flush Red Head, Plastic, 22.5mm, 1NC Contact

Item #: 71626
Cat #: 800FP-F4PX01
UPC: 781180420931
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Red Head, No Legend, Plastic, 22.5 mm, Latch Mount, with 1 Normally Closed Contact Block

Overview

Push Button, Flush Red Head, No Legend, Plastic, 22.5 mm, Latch Mount, with 1 Normally Closed Contact Block
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F4PX01 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. And it has a plastic latch mount and screw contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180420931, 800FP-F4PX01

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Pushbutton
Size: 22.5 mm
Material: Plastic
Color: Red
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)