Push Button, Push-Pull, Trigger Action, 40mm Red Mushroom Head

Item #: 117243
Cat #: 800FP-LMP44PN3RX11
UPC: 781180763779
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Trigger Action, Illuminated, 40 mm Red Mushroom Head, Integrated Red LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block, 22.5 mm

Overview

Push Button, Push-Pull, Trigger Action, Illuminated, 40 mm Red Mushroom Head, Integrated Red LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Block, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-LMP44PN3RX11 from Rockwell Automation® is a 40 mm illuminated push pull operator. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180763779, 800FP-LMP44PN3RX11

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Volts DC: 24
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Type: Mushroom, Push-Pull, Pushbutton
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Size: 22.5 mm
Material: Plastic
Type: Mushroom, Push-Pull, Pushbutton
Color: Red
Amps: 10
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)