This product may not be available in all locations.
Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic
Item #:
87039
Cat #:
800FP-MT44PX02
UPC:
662468121606
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist to Release, 40 mm Red Mushroom Head, Plastic Latch Mount, 22.5 mm, 2 Normally Closed, Contact Block
Overview
Push Button, Push-Pull/Twist to Release, 40 mm Red Mushroom Head, Plastic Latch Mount, 22.5 mm, 2 Normally Closed, Contact Block
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MT44PX02 from Rockwell Automation® is a 40 mm twist to release e-stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121606, 800FP-MT44PX02
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Amps: | 10 |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Type: | Mushroom, Twist to Release, Pushbutton |
Volts AC: | 600 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 10 |
Family / Style: | 800F |
Type: | Mushroom, Twist to Release, Pushbutton |
Color: | Red |
Size: | 22.5 mm |
Material: | Plastic |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)