Push Button, Flush, Black, 22.5mm, 1NO/NC Contact, Non-Metallic

Item #: 664785
Cat #: M22-D-S-K11-P
UPC: 786685382517
Sign In or Register to view pricing and more.
Push Button, Flush, Black, 22.5 mm, 1 Normally Open, 1 Normally Closed Contact, Non-Metallic, Point of Purchase Packaging

Overview

Push Button, Flush, Black, 22.5 mm, 1 Normally Open, 1 Normally Closed Contact, Non-Metallic, Point of Purchase Packaging
Also known as: 786685382517, M22-D-S-K11-P

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Poles: 2
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: M22
Color: Black
Material: Plastic
Volts AC: 600
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Poles: 2
Amps: 10
Family / Style: M22
Material: Plastic
Mounting: Panel
Type: Flush, Pushbutton
Size: 22.5 mm
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)