Buttonless Operator with Plate, M22

Item #: 1127558
Cat #: M22S-D-X-SRG
UPC: 786685275826
Sign In or Register to view pricing and more.
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Black Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (3) Button Choices: Black, Red, Green***
M22 Modular Pushbutton Operator Catalog#:M22S-D-X-SRG M22 Modular Pushbutton Operator, 22.5 mm, Flush, Momentary, Non-illuminated, Bezel: Black, Button: Black, red, green, IP67, IP69K, NEMA 4x, 13, 5,000,000 mechanical operations
Also known as: 786685275826, M22S-D-X-SRG

Specifications

Color: Red, Green, Black
Type: Flush, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Green, Black
Family / Style: M22
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)