Push Button, Momentary, 30mm, Chrome, No Head, Operator Only

Item #: 651283
Cat #: 52PM9XZ
UPC: 887621436834
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Momentary, 30 mm, Chrome, No Head, Operator Only, Command/52

Overview

Push Button, Momentary, 30 mm, Chrome, No Head, Operator Only, Command/52
Also known as: 887621436834, 52PM9XZ

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 3
Material: Chrome
Volts AC: 600
Type: Momentary, Pushbutton
Mounting: Panel
Material: Chrome
Type: Momentary, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 13, NEMA 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)