Double Pushbutton, M22

Item #: 1232492
Cat #: M22S-DDL-WS
UPC: 786685272153
Sign In or Register to view pricing and more.
22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, M22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: White. Bottom Color: Black. Both Momentary, No Inscription, No Light Unit Included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-Metallic Heavy-Duty Double Pushbutton Operator, M22 Series, Extended Non-Illuminated Pushbuttons and Center Light, Bezel: Black. Top Color: White. Bottom Color: Black. Both Momentary, No Inscription, No Light Unit Included. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
With a combination of advanced design and enhanced functionality, the M22 line of 22 mm IEC pushbuttons is perfect for a wide variety of global machine control applications. M22 is ideal for OEMs, end users and system integrators who value front panel aesthetics, maximum flexibility and high-quality construction.
Also known as: 786685272153, M22S-DDL-WS

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Non-Illuminated, Momentary
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White

Customer Reviews

No reviews for this product
(0)