Head for illuminated double headed push button, XB5, 1 green flush/ 1 red projecting, 22mm, unmarked

Item #: 374899
Cat #: ZB5AW7L3740
UPC: 785901435679
Sign In or Register to view pricing and more.
Head for illuminated double headed push button, Harmony XB5, 1 green flush/ 1 red projecting, 22mm, unmarked

Overview

Head for illuminated double headed push button, Harmony XB5, 1 green flush/ 1 red projecting, 22mm, unmarked
This double head has 1 red, 1 green button and 1 central white pilot light, it provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its pilot light, clear colors. It is also distinguishable by touch due to flush and projecting elements. It minimizes errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments.
Also known as: 785901435679, ZB5AW7L3740

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Type: Double, Pushbutton, Pilot Light
Material: Plastic
Color: Green/Red/Clear
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Type: Double, Pushbutton, Pilot Light
Color: Green/Red/Clear

Customer Reviews

No reviews for this product
(0)