This product may not be available in all locations.
Push Button, Extended, No Cap, Plastic, Operator Only
Item #:
32816
Cat #:
800FP-E9
UPC:
662073569169
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended, No Cap, Plastic, Momentary, Operator Only
Overview
Push Button, Extended, No Cap, Plastic, Momentary, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-E9 from Rockwell Automation® is an extended, 22 mm momentary push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073569169, 800FP-E9
Specifications
IP/NEMA Rating: | IP66 |
Type: | Extended, Momentary, Pushbutton |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Extended, Momentary, Pushbutton |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)