Push Button, 22.5mm, Red, Round, Extended, IP66, Operator Only

Item #: 20273
Cat #: ZB4BL4
UPC: 785901371359
Sign In or Register to view pricing and more.
Push Button, 22.5 mm, Red, Round, Extended, IP66, Operator Only

Overview

Push Button, 22.5 mm, Red, Round, Extended, IP66, Operator Only
Also known as: 785901371359, ZB4BL4

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Color: Red
Type: Extended, Operator Only, Pushbutton
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
IP/NEMA Rating: IP66
Color: Red
Size: 22.5 mm
Standards: California Proposition 65
Mounting: Panel
Type: Extended, Operator Only, Pushbutton
Material: Chrome

Customer Reviews

No reviews for this product
(0)