Push Button, Red, Flush, Metal Operator Only

Item #: 76270
Cat #: 800FM-F4
UPC: 662073568742
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Red Flush, Metal Operator, Metal Latch, Operator Only

Overview

Push Button, Red Flush, Metal Operator, Metal Latch, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F4 from Rockwell Automation® is a red, 22 mm momentary push button. It is a blank flush push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073568742, 800FM-F4

Specifications

Color: Red
Type: Flush, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Red
Amps: 10
Family / Style: 800F
Type: Flush, Pushbutton
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)