Push Button, Flush, Momentary, Red, Plastic, Operator Only

Item #: 73870
Cat #: 800FP-F4
UPC: 662073569305
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Momentary, Flush, Red, Plastic, Operator Only, No Legend

Overview

Push Button, Momentary, Flush, Red, Plastic, Operator Only, No Legend
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F4 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073569305, 800FP-F4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Flush, Momentary, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Momentary, Pushbutton
Family / Style: 800F
Color: Red
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)