This product may not be available in all locations.
Push Button, Flush, Momentary, Blue, Plastic, Operator Only
Item #:
74979
Cat #:
800FP-F6
UPC:
662073569909
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Momentary, Flush, Blue, Plastic, Operator Only, No Legend
Overview
Push Button, Momentary, Flush, Blue, Plastic, Operator Only, No Legend
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-F6 from Rockwell Automation® is a flush, 22 mm momentary push button with no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073569909, 800FP-F6
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Type: | Flush, Momentary, Pushbutton |
Color: | Blue |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Color: | Blue |
Family / Style: | 800F |
Type: | Flush, Momentary, Pushbutton |
Size: | 22.5 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)