Push Button, Square, Flush Green, 22.5mm, Operator Only

Item #: 788743
Cat #: ZB5CA3
UPC: 389110925879
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Square, Flush Green, 22.5 mm, Operator Only

Overview

Push Button, Square, Flush Green, 22.5 mm, Operator Only
Also known as: 389110925879, ZB5CA3

Specifications

Mounting: Panel
Color: Green
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Type: Square, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Material: Plastic
Standards: California Proposition 65
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Type: Square, Pushbutton

Customer Reviews

No reviews for this product
(0)