P/BUTT MUSHROOM 40MM RED *** Discontinued ***

Item #: 615176
Cat #: P9XEM4RN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. M4RN P/BUTT MUSHROOM 40MM RED *** Discontinued ***

Overview

IEC Pilot Devices. P9 Pushbuttons. M4RN P/BUTT MUSHROOM 40MM RED *** Discontinued ***
Also known as: P9XEM4RN

Specifications

Mounting: Panel
Color: Red
Size: 22.5 mm
Diameter: 40 mm
Mounting: Panel
Size: 22.5 mm
Color: Red
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)