This product may not be available in all locations.
Push Button, Mushroom, Momentary, Yellow, 40mm, Metal, Operator
Item #:
74315
Cat #:
800FM-MM45
UPC:
662073828938
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom, Momentary, Yellow, 40 mm, Metal, Operator Only
Overview
Push Button, Mushroom, Momentary, Yellow, 40 mm, Metal, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MM45 from Rockwell Automation® is an 800FM push button. It is a yellow, 22 mm momentary push button with 40 mm momentary mushroom and no power module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073828938, 800FM-MM45
Specifications
Size: | 22.5 mm |
Family / Style: | 800F |
Type: | Mushroom, Momentary, Pushbutton |
Color: | Yellow |
Size: | 22.5 mm |
Type: | Mushroom, Momentary, Pushbutton |
Family / Style: | 800F |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)