Push Button, 60mm Mushroom Head, Green, Momentary, Plastic

Item #: 32053
Cat #: 800FP-MM63
UPC: 662468097208
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 60 mm Mushroom Head, Green, Momentary, Plastic, Operator Only

Overview

Push Button, 60 mm Mushroom Head, Green, Momentary, Plastic, Operator Only
Also known as: 662468097208, 800FP-MM63

Specifications

IP/NEMA Rating: IP66
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Mushroom, Momentary, Pushbutton
Diameter: 60 mm
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Plastic
Diameter: 60 mm
Color: Green
Family / Style: 800F
Type: Mushroom, Momentary, Pushbutton

Customer Reviews

No reviews for this product
(0)