This product may not be available in all locations.
Push Button, 40mm Mushroom Head, Push-Pull, Yellow Plastic
Item #:
59463
Cat #:
800FP-MP45
UPC:
662074763238
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Yellow, Plastic, Operator Only
Overview
Push Button, Push-Pull Maintained, 40 mm Mushroom Head, Yellow, Plastic, Operator Only
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-MP45 from Rockwell Automation® is a 40 mm push-pull operator. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074763238, 800FP-MP45
Specifications
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Diameter: | 40 mm |
Type: | Mushroom, Push-Pull, Pushbutton |
Color: | Yellow |
Size: | 22.5 mm |
Material: | Plastic |
Type: | Mushroom, Push-Pull, Pushbutton |
Family / Style: | 800F |
Diameter: | 40 mm |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)