Push Button, 22.5mm, Illuminated, Push/Pull Operator, Red, 40mm *** Discontinued ***

Item #: 420347
Cat #: P9CET4RL1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 22.5 mm, Illuminated, Push/Pull Operator, Maintained, Red, 40 mm *** Discontinued ***

Overview

Push Button, 22.5 mm, Illuminated, Push/Pull Operator, Maintained, Red, 40 mm *** Discontinued ***
Also known as: P9CET4RL1

Specifications

Color: Red
Size: 22.5 mm
Diameter: 40 mm
Type: Illuminated
Color: Red
Diameter: 40 mm
Size: 22.5 mm
Type: Illuminated

Customer Reviews

No reviews for this product
(0)