800F 40 mm Illuminated Push-Pull Operator, Red, Metal

Item #: 69756
Cat #: 800FM-LMP44
UPC: 662468097383
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, 40 mm Mushroom Head, Push - Pull, Trigger Action, Illuminated, Red, Maintained, Maintained, 22.5 mm Metal Body

Overview

Push Button, 2 Position, 40 mm Mushroom Head, Push - Pull, Trigger Action, Illuminated, Red, Maintained, Maintained, 22.5 mm Metal Body
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LMP44 from Rockwell Automation® is an 800FM push-button 40 mm illuminated push-pull operator. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097383, 800FM-LMP44

Specifications

Color: Red
Amps: 10
Size: 22.5 mm
Type: 2 Position, Mushroom Head, Pushbutton
Family / Style: 800F
Color: Red
Size: 22.5 mm
Family / Style: 800F
Amps: 10
Type: 2 Position, Mushroom Head, Pushbutton

Customer Reviews

No reviews for this product
(0)