This product may not be available in all locations.
Push Button, Illuminated, 30mm, 120V AC/DC, Resistor, Operator Only, Includes Lamp
Item #:
663520
Cat #:
10250T471
UPC:
782113226026
Sign In or Register to view pricing and more.
Push Button, Illuminated, Momentary, 30 mm, 120 Volt AC/DC, Resistor, 120MB Lamp, Operator Only, Includes Lamp
Overview
Push Button, Illuminated, Momentary, 30 mm, 120 Volt AC/DC, Resistor, 120MB Lamp, Operator Only, Includes Lamp
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113226026, 10250T471
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Operator Only, Illuminated, Pushbutton |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Panel |
Type: | Operator Only, Illuminated, Pushbutton |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Size: | 30 mm |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)