This product may not be available in all locations.
Twist-To-Release Operator, 2-Position, M22, Red Mushroom, 40mm
Item #:
192014
Cat #:
M22-PVT
UPC:
786685271606
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Twist-to-Release Emergency Stop Operator, 40 mm Diameter, Non-Illuminated, Red Plastic, Maintained Latching. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Overview
22.5 mm, Non-Metallic Heavy-Duty Twist-to-Release Emergency Stop Operator, 40 mm Diameter, Non-Illuminated, Red Plastic, Maintained Latching. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
The M22 line includes 35 mm, 45 mm and 60 mm Emergency Stop buttons with internationally accepted ‘twist-to-release’ functionality. All are available in both keyed and non-keyed versions; illuminated and non-illuminated. A unique lighting ring is available for very high visibility applications where rapid and sure emergency stop activation is critical.
Also known as: 786685271606, M22-PVT
Specifications
Color: | Red |
Family / Style: | M22 |
Diameter: | 40 mm |
Type: | 2-Postion, Twist-To-Release Operator |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Color: | Red |
Diameter: | 40 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Family / Style: | M22 |
Type: | 2-Postion, Twist-To-Release Operator |
Customer Reviews
No reviews for this product
(0)