Push Button, Emergency Stop, 40mm Mushroom, Harmony XB5, Plastic, Red, 22mm, Push/Pull

Item #: 251573
Cat #: ZB5AT84
UPC: 785901387701
Sign In or Register to view pricing and more.
Push Button, Emergency Stop, 40mm Mushroom, Harmony XB5, Switching Off, Plastic, Red, 22mm, Trigger/Latching, Push/Pull, Operator Only

Overview

Push Button, Emergency Stop, 40mm Mushroom, Harmony XB5, Switching Off, Plastic, Red, 22mm, Trigger/Latching, Push/Pull, Operator Only
This Harmony XB5, Emergency stop 40mm mushroom red button head operates with a push-pull mechanism. This emergency stop / shutdown button head, is easily combined with contact blocks and installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a clear color and a prominent 40mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901387701, ZB5AT84

Specifications

Mounting: Panel
Color: Red
Type: Push/Pull, Mushroom, Pushbutton
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Type: Push/Pull, Mushroom, Pushbutton
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Color: Red
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)