This product may not be available in all locations.
Push Button, Bootless Flush Head, Black, 1NO/1NC, Contacts
Item #:
61871
Cat #:
800H-AR2A
UPC:
662073624189
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Black, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Black, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-AR2A from Rockwell Automation® is a black, 30 mm flush-head, momentary push button. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073624189, 800H-AR2A
Specifications
Size: | 30 mm |
Type: | Bootless Flush , Pushbutton |
Color: | Black |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Black |
Type: | Bootless Flush , Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)