This product may not be available in all locations.
Push Button, Twist to Release, Red Mushroom Head, Illuminated, LED
Item #:
343289
Cat #:
800H-FRXTQH2RA1
UPC:
885630115900
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist to Release, Red, Mushroom Head, Illuminated, LED, 12-130 Volt AC/DC, 30 mm, Type 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks
Overview
Push Button, Push-Pull/Twist to Release, Red, Mushroom Head, Illuminated, LED, 12-130 Volt AC/DC, 30 mm, Type 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXTQH2RA1 from Rockwell Automation® is a red, 12-130 V AC/DC, two-position, 30 mm push-pull device. It has a twist release and a standard mushroom head. It is full voltage type and has an LED lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630115900, 800H-FRXTQH2RA1
Specifications
Type: | Push-Pull/Twist Release , LED, Pushbutton |
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Material: | Plastic |
Volts DC Range: | 12 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Push-Pull/Twist Release , LED, Pushbutton |
Amps: | 10 |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Red |
Size: | 30 mm |
Volts DC Range: | 12 |
Customer Reviews
No reviews for this product
(0)