Push Button, Extended Amber Head, Guard, 12-130V AC/DC, LED, 30mm

Item #: 347036
Cat #: 800T-QAH2A
UPC: 885630116068
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended Amber Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended Amber Head, with Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QAH2A from Rockwell Automation® is an amber, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head with guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116068, 800T-QAH2A

Specifications

Color: Amber
Amps: 10
Size: 30 mm
Volts DC Range: 12
Type: Illuminated, Extended Head , Pushbutton
Family / Style: 800T
Color: Amber
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Amps: 10
Volts DC Range: 12
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)