Push Button, Extended White Head, 12-130V AC/DC, LED, 30mm

Item #: 380416
Cat #: 800T-QBH2W
UPC: 885630116198
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Extended White Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks

Overview

Push Button, Illuminated, Extended White Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, 1 Normally Closed, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2W from Rockwell Automation® is a white, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116198, 800T-QBH2W

Specifications

Amps: 10
Size: 30 mm
Type: LED, Illuminated, Extended Head , Pushbutton
Volts DC Range: 12
Color: White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Type: LED, Illuminated, Extended Head , Pushbutton
Color: White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Volts DC Range: 12
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)