Push Button, Extended Red Head, 2NC Contacts, w/Guards

Item #: 77218
Cat #: 800TC-B6D2
UPC: 611320005738
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Red Head, Momentary, 30 mm, Metal, 1 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13

Overview

Push Button, Extended Red Head, Momentary, 30 mm, Metal, 1 Normally Closed, Guarded Terminal, Contact Blocks, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-B6D2 from Rockwell Automation® is a red, 30 mm momentary push button. It has an extended-head push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320005738, 800TC-B6D2

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Type: Extended Head , Pushbutton
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)