This product may not be available in all locations.
2
more
Push Button, Black, 30mm, Full Guard, Operator Only, Momentary
Item #:
20893
Cat #:
9001KR1B
UPC:
78590187453
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Black, 30 mm, Full Guard, Operator Only, Momentary
Overview
Push Button, Black, 30 mm, Full Guard, Operator Only, Momentary
This Harmony 9001K, modular flush black push button with full guard has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel. This flush push button with full guard provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590187453, 9001KR1B
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Operator Only, Pushbutton |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Color: | Black |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Operator Only, Pushbutton |
Color: | Black |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)