Push Button, Mushroom Head, Momentary, 30mm, Yellow, NEMA 4/13

Item #: 40884
Cat #: 800T-D9A
UPC: 781180618970
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Yellow, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Yellow, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-D9A from Rockwell Automation® is a yellow, 30 mm momentary push button. It has a mushroom head push button. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180618970, 800T-D9A

Specifications

Size: 30 mm
Family / Style: 800T
Type: Mushroom Head, Pushbutton
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Mushroom Head, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Family / Style: 800T
Color: Yellow

Customer Reviews

No reviews for this product
(0)